Cable Snap Clip, 1/16"–3/16" Flange, 0.748"–0.945" OD

Item #: 0683930

Cat #: SC2F

UPC: 782856798101

$ 1.69 EA
Company wide:
0 in stock
Documents & Guides
SNAP CLIP CABLE MC/AC TO 1/16 3/16FLANGE(24SC1924

Overview

SNAP CLIP CABLE MC/AC TO 1/16 3/16FLANGE(24SC1924

Easy, hammer-on method to secure cable to a structural steel flange element.

Also known as: 782856798101, SC2F, CDYSC2F

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant