4 Pair 23 AWG CMP CAT6 - Black

Item #: 0683922

Cat #: 423CMPCAT6BLKRBESX

UPC:

Company wide:
0 in stock
4 Pair / 23 AWG, CMP, CAT6+, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Black - Pop Box Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6+, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Black - Pop Box Length: 1000 ft.
Also known as: 423CMPCAT6BLKRBESX

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: Plenum
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Volts AC: 300
Material: Copper
Color: Black
Shielding: Unshielded