Compression Lug, Copper, 1-Hole

Item #: 0683864

Cat #: LCAF4/0-12F-X

UPC: 074983877249

$ 28.08 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, 4/0 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, 4/0 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue
Also known as: 074983877249, LCAF4/0-12F-X, PDTLCAF4012FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4/0
Mounting: 1-Hole
Stud Size: 1/2 in