2 AWG Aluminum Compression Lug

Item #: 0683838

Cat #: YA2CA5

UPC: 781810080924

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window
Also known as: 781810080924, YA2CA5, BURYA2CA5

Specifications

Mounting: 1-Hole
Color: Pink
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 2
Color: Pink
Standards: California Proposition 65
Stud Size: 1/4 in