Decora Combo

Item #: 0683833

Cat #: 5640-T

UPC: 078477275191

$ 41.95 EA
Company wide:
0 in stock
Documents & Guides
LEV 5640-T 20A CMBO DEC 2/SWT

Overview

LEV 5640-T 20A CMBO DEC 2/SWT

20 Amp, 120/277 Volt, Decora Brand Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Light Almond

Also known as: 078477275191, 5640-T, LEV5640T

Specifications

Type: Grounding
Color: Light Almond
Material: Thermoplastic
Type: Grounding
Material: Thermoplastic
Color: Light Almond