Compression Lug, Copper, 1-Hole

Item #: 0683817

Cat #: LCAF350-38H-6

UPC: 074983877577

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, 350 kcmil Cable, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, 350 kcmil Cable, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983877577, LCAF350-38H-6, PDTLCAF35038H6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 350
Color: Blue
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Angle: 45°
Allowable Gauge Range: 350