1-1/4in4w4p Syl2 60a Receptacle

Item #: 0683813

Cat #: VR641E4

UPC: 783936842646

$ 1283.19 EA
Company wide:
0 in stock
Documents & Guides
1-1/4in4w4p Syl2 60a Receptacle

Overview

1-1/4in4w4p Syl2 60a Receptacle
Also known as: 783936842646, VR641E4, KILVR641E4

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

Material: Copper
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Material: Copper
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Gray