Surge Suppressor, 6 Outlet Strip, 90 Joules, 15A, 125V

Item #: 0683800

Cat #: 91-220

UPC: 045923912207

Company wide:
0 in stock
Documents & Guides
Surge Suppressor, 6 Outlet Strip, 90 Joules, 15A, 125V

Overview

Surge Suppressor, 6 Outlet Strip, 90 Joules, 15A, 125V
Also known as: 045923912207, 91-220, SAT91220

Specifications

Wattage: 1875
Material: Plastic
Volts AC: 125
Standards: California Proposition 65
Wattage: 1875
Volts AC: 125
Material: Plastic
Standards: California Proposition 65