
Dual Unloaded Systimax Module, Non-Metallic, Gray
Item #: 0683774
Cat #: CM2-U2ATT-GY
UPC: 786776018462
$ 2.68 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, 2A, Dual Unloaded Systimax Module. Gray.
Overview
Non-Metallic, 2A, Dual Unloaded Systimax Module. Gray.
Also known as: 786776018462, CM2-U2ATT-GY, WMDCM2U2ATTGY
Specifications
| Color: | Light Gray |
| Material: | Plastic |
| Color: | Light Gray |
| Material: | Plastic |