Compression Lug, Copper, 1-Hole

Item #: 0683605

Cat #: LCAF3/0-56H-X

UPC: 074983877119

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, 3/0 AWG Wire, 5/16" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, 3/0 AWG Wire, 5/16" Stud Hole, 45° Angle Tongue
Also known as: 074983877119, LCAF3/0-56H-X, PDTLCAF3056HX

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 5/16 in
Allowable Gauge Range: 3/0
Color: Purple
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Angle: 45°
Allowable Gauge Range: 3/0