170 VDC, 50 A, 100 kAIC, Non Indic., Current-limiting, Glass Melami

Item #: 0683603

Cat #: TPS-50

UPC: 051712197076

$ 84.36 EA
Company wide:
0 in stock
Documents & Guides
170 VDC, 50 A, 100 kAIC, Non Indic., Current-limiting, Glass Melamine Tube, Silver Plated Brass Ferrules

Overview

170 VDC, 50 A, 100 kAIC, Non Indic., Current-limiting, Glass Melamine Tube, Silver Plated Brass Ferrules

Bussmann series telecom fuses are designed for high reliability applications where high ambient temperatures, low circuit voltages, low power dissipation and low contact resistance are prime considerations. UL Recognized.

Also known as: 051712197076, TPS-50, BUSTPS50

Specifications

Volts DC: 170
Speed: Fast Acting
Type: Fuse, Telepower
Amps: 50
Volts DC: 170
Type: Fuse, Telepower
Speed: Fast Acting
Amps: 50