Arrow Tape

Item #: 0683559

Cat #: 91426

UPC: 754473914264

$ 44.29 EA
Company wide:
0 in stock
Documents & Guides
Directional Flow Arrow Tape Can Enhance Safety, Improve Operating Effciency Andprovides 360 Degree Visibility. Tapes Are Made Of Durable B-946 Material That Withstands The Elements Indoors And Out. Supplied In Liner-mounted Rolled Form -use Two Bands

Overview

Directional Flow Arrow Tape Can Enhance Safety, Improve Operating Effciency Andprovides 360 Degree Visibility. Tapes Are Made Of Durable B-946 Material That Withstands The Elements Indoors And Out. Supplied In Liner-mounted Rolled Form -use Two Bands

Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.

Also known as: 754473914264, 91426, BRA91426

Specifications

Type: Tape, Wire Marker
Length: 90 ft
Width: 1 in
Type: Tape, Wire Marker
Width: 1 in
Length: 90 ft