100 Amp, 170VDC, telecoms Fuse

Item #: 0683512

Cat #: TLN100

UPC: 079458061093

$ 438.85 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

Overview

100 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. Features: 170 VDC; Fast acting and current limiting; 1 to 600 amperes; Dimensionally similar to 250V Class R fuses.

Also known as: 079458061093, TLN100, LFUTLN100

Specifications

Speed: Fast Acting
Amps: 100
Mounting: Clip
Standards: California Proposition 65
Speed: Fast Acting
Mounting: Clip
Amps: 100
Standards: California Proposition 65