C-h Ed2175l Fd 2pl 40a Marine Label

Item #: 0683469

Cat #: ED2175L

UPC: 786679454121

$ 1005.23 EA
Company wide:
0 in stock

Overview

Ed 65ka @ 240 V, 2 Pole 175 Amps, Line & Load Terminals
Also known as: 786679454121, ED2175L, CUTED2175L

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 175
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 175
Interrupt Rating AC: 65 kA