Ceiling Panel, 120/240V

Item #: 0683442

Cat #: CP122

UPC: 686334458788

$ 405.73 EA
Company wide:
0 in stock
Documents & Guides
Electric Radiant Ceiling Panel Heater, 120/240 Volt, 1 Phase, 2.1/1 Amp, Steel Housing, BTU Rating 853, White

Overview

Electric Radiant Ceiling Panel Heater, 120/240 Volt, 1 Phase, 2.1/1 Amp, Steel Housing, BTU Rating 853, White
Also known as: 686334458788, CP122, TPICP122

Specifications

Volts AC: 120, 240
Mounting: Surface, T-Bar
Wattage: 250
Standards: California Proposition 65
Type: Ceiling Panel
Volts AC: 120, 240
Wattage: 250
Type: Ceiling Panel
Mounting: Surface, T-Bar
Standards: California Proposition 65