Compression Lug, Copper, 1-Hole

Item #: 0683432

Cat #: LCAF2-14F-E

UPC: 074983872428

$ 14.60 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, #2 AWG Wire, 1/4" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #2 AWG Wire, 1/4" Stud Hole, 90° Angle Tongue
Also known as: 074983872428, LCAF2-14F-E, PDTLCAF214FE

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2