
Transformer, Dry Type, 7.5KVA, 600VAC Primary, 120/240VAC Secondary
Item #: 0683426
Cat #: T2536151S
UPC: 047503084502
$ 3001.49 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 7.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Overview
Transformer, Dry Type, 7.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503084502, T2536151S, ACMT2536151S
Features & Benefits
- Quiet operation with sound levels below NEMA standards
- Electrostatic shield for enhanced protection
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 7.500kVA |
| Primary Voltage: | 600 |
| Phase: | 1 |
| Volt Amps: | 7.500kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |