Copper Compression Lug, 1 Hole, #2 AWG,

Item #: 0683422
Cat #: LCAF2-12F-E
UPC: 074983872480
Call for price
Company wide:
0 in stock
One-hole, flared barrel, #2 AWG wire, 1/2 stud hole, 90° angle tongue.

Overview

One-hole, flared barrel, #2 AWG wire, 1/2 stud hole, 90° angle tongue.
Also known as: 074983872480, LCAF2-12F-E, PDTLCAF212FE

Specifications

Color: Brown
Stud Size: 1/2 in
Color: Brown
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)