PHOTOCONTROL BUTT WHON 1000W 120V

Item #: 0683419

Cat #: PC1000

UPC: 019813002675

$ 52.72 EA
Company wide:
0 in stock
Documents & Guides
PHOTOCONTROL BUTTON 1000W 120V

Overview

PHOTOCONTROL BUTTON 1000W 120V
Also known as: 019813002675, PC1000, RABPC1000

Specifications

Volts AC: 120
Wattage: 1000
Volts AC: 120
Wattage: 1000