PREMIER SERIES PANEL 20X16

Item #: 0683415

Cat #: 2016P

UPC: 782051092615

$ 185.99 EA
Company wide:
0 in stock
Documents & Guides
PREMIER SERIES PANEL 20X16

Overview

PREMIER SERIES PANEL 20X16
Also known as: 782051092615, 2016P, CIR2016P

Specifications

Height: 20 in
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 20 in
Width: 16 in
IP/NEMA Rating: NEMA 4
Color: White
Material: Steel