SUPER LAG RENEWABLE FUSE 20/250

Item #: 0683411

Cat #: REN-20

UPC: 051712100205

$ 62.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series REN fuse, Super Lag, Time Lag, 250V, 20A, 10 kAIC, Non Indicating, Non Current-limiting, renewable, Ferrule end X ferrule end, Class H

Overview

Eaton Bussmann series REN fuse, Super Lag, Time Lag, 250V, 20A, 10 kAIC, Non Indicating, Non Current-limiting, renewable, Ferrule end X ferrule end, Class H

Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.

Also known as: 051712100205, REN-20, BUSREN20

Specifications

Amps: 20
Class: H
Type: Renewable Fuse
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Time Lag
Amps: 20
Type: Renewable Fuse
Mounting: Cartridge
Speed: Time Lag
Class: H
Volts AC: 250
Interrupt Rating DC: 10 kA