HangerMate Vertical Mount Screw for Steel with Lock Nut, 3/8" Rod, 0.06"–0.25" Flange

Item #: 0683406

Cat #: HMZG471

UPC: 782856515951

$ 2.92 EA
Clearance
Price good while supplies last
Company wide:
100 in stock
Documents & Guides
ANCHOR ROD HANGERMATE 3/8IN 1/4-20X1 STEEL W/NUTS

Overview

ANCHOR ROD HANGERMATE 3/8IN 1/4-20X1 STEEL W/NUTS

Cleverly designed attachments for threaded rod hanging.

Also known as: 782856515951, HMZG471, CDYHMZG471

Features & Benefits

  • Convenient design allows fast and easy installation
  • Eliminates the need for labor-intensive operations, such as pre-punching or drilling of steel components
  • Only one driver needed for all anchor sizes
  • Tapped head permits in-line mounting of threaded rod systems

Specifications

Diameter: 0.375 in
Length: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.375 in
Material: Steel
Length: 1 in
Finish: Electrogalvanized