TYPE 4X, FLAT HNG SCR CVR

Item #: 0683355

Cat #: VJ1412HW

UPC: 783510158811

Call for price
Company wide:
0 in stock
Flat Cover with Screws, Type 4X, 13.81x11.81x5.99, Fiberglass

Overview

Flat Cover with Screws, Type 4X, 13.81x11.81x5.99, Fiberglass

Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with removable and hinged covers for application flexibility.

Also known as: 783510158811, VJ1412HW, HOFHJ1412HWLG

Specifications

Color: Light Gray
Material: Fiberglass
Height: 15.320 in
Depth: 6.600 in
Finish: Smooth Matte
Width: 13.320 in
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 15.320 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Fiberglass
Depth: 6.600 in
Width: 13.320 in