FG BREAKER LINE AND LOAD TERMINALS

Item #: 0683257

Cat #: FG3175

UPC: 782114415306

$ 2818.26 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series C complete EG molded case circuit breaker, F-frame, FG, Fixed thermal and magnetic trips, Three-pole, 175A, 600 Vac, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Engine generator, Reverse, 60 Hz, Fixed

Overview

Eaton Series C complete EG molded case circuit breaker, F-frame, FG, Fixed thermal and magnetic trips, Three-pole, 175A, 600 Vac, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Engine generator, Reverse, 60 Hz, Fixed

Users appreciate the custom design and compact footprint of the Eaton Engine Generator Molded Case Circuit Breaker. This circuit breaker is specifically created for generators as well as portable and temporary power applications where lower interrupting currents are common. The patented designed trip units protect generators from damaging current levels, in a compact footprint. Eaton maintains global certifications and is a component leader for engine generator applications.

Also known as: 782114415306, FG3175, CUTFG3175

Specifications

Type: Thermal Magnetic
Type: Thermal Magnetic