Compression Lug, 1-Hole, Copper

Item #: 0683247

Cat #: LCAF1-12-X

UPC: 074983557523

$ 11.11 EA
Company wide:
0 in stock
Compression Lug, 1-Hole, Flared Barrel, 1 AWG, Stud: 1/2 Inch, Material: Copper

Overview

Compression Lug, 1-Hole, Flared Barrel, 1 AWG, Stud: 1/2 Inch, Material: Copper
Also known as: 074983557523, LCAF1-12-X, PDTLCAF112X

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 1
Mounting: 1-Hole
Stud Size: 1/2 in