120V 50FT WET HEAT CBL

Item #: 0683215

Cat #: H612050

UPC: 715629000163

$ 475.25 EA
Company wide:
0 in stock
Documents & Guides
RCM H612050 6W 120V WET

Overview

RCM H612050 6W 120V WET
Also known as: 715629000163, H612050, RCMH612050

Specifications

Volts AC: 120
Wattage: 6w/ft
Volts AC: 120
Wattage: 6w/ft