Slotted DIN Rail

Item #: 0683186

Cat #: XBANS3515P

UPC: 782116925827

$ 72.23 EA
Company wide:
35 in stock
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 3. Material: Steel. Length: 2 Meter. H x W: 35 x 15 mm x 2 m.

Overview

DIN Rail, Symmetrical, Slotted. DIN 3. Material: Steel. Length: 2 Meter. H x W: 35 x 15 mm x 2 m.

Perforated and unperforated DIN rails in accordance with E 60715.

Also known as: 782116925827, XBANS3515P, CUTXBANS3515P

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 15 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 15 mm