3M™ Scotchlok™ Aluminum Lugs Two Hole 40100 Series

Item #: 0683116

Cat #: 40149

UPC: 054007136408

$ 48.88 EA
Company wide:
0 in stock
Documents & Guides
3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

Overview

3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
Also known as: 054007136408, 40149, MMM40149

Specifications

Color: Red
Material: Aluminum
Color: Red
Material: Aluminum