Compression Lug, Copper, 1-Hole

Item #: 0683102

Cat #: LCA8-56H-L

UPC: 074983558032

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #8 AWG Wire, 45° Angle Tongue, 5/16" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #8 AWG Wire, 45° Angle Tongue, 5/16" Stud Hole
Also known as: 074983558032, LCA8-56H-L, PDTLCA856HL

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 5/16 in
Allowable Gauge Range: 8
Material: Copper
Angle: 45°
Allowable Gauge Range: 8
Mounting: 1-Hole
Stud Size: 5/16 in