Compression Lug, Copper, 1-Hole

Item #: 0683067

Cat #: LCA8-38F-L

UPC: 074983559008

$ 5.09 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #8 AWG Wire, 90° Angle Tongue, 3/8" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #8 AWG Wire, 90° Angle Tongue, 3/8" Stud Hole
Also known as: 074983559008, LCA8-38F-L, PDTLCA838FL

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Stud Size: 3/8 in