EASY POWER SUPPLY

Item #: 0683047

Cat #: EASY400-POW

UPC: 015082123196

Call for price
Company wide:
0 in stock
Documents & Guides
1.25 Amp, Power Supply. EASY/MFD Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 1.25 Amp.

Overview

1.25 Amp, Power Supply. EASY/MFD Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 1.25 Amp.

Power supply units are primary switched-mode power supplies that are optimally suited for the easyRelay and easySafety product series in terms of functions and design. The new and high-performance power supply units support safe operation in plants and machines. They are simple and flexible in handling.

Also known as: 015082123196, EASY400-POW, CUTEASY400POW

Specifications

Volts DC: 24
Volts AC: 120, 240
Type: Power Supply
Mounting: DIN Rail
Volts DC: 24
Type: Power Supply
Volts AC: 120, 240
Mounting: DIN Rail