FUSE-D01 6A T GL/GG 400VAC E14

Item #: 0683037

Cat #: 6NZ01

UPC: 051712837163

$ 22.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series low voltage D0 fuse, Time-delay, 400V, 6A, 100 kAIC, Non Indicating, fuse, Class C gL/gG, Holder, Green, Ceramic body

Overview

Eaton Bussmann series low voltage D0 fuse, Time-delay, 400V, 6A, 100 kAIC, Non Indicating, fuse, Class C gL/gG, Holder, Green, Ceramic body

Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount

Also known as: 051712837163, 6NZ01, BUS6NZ01

Specifications

Amps: 6
Type: Fuse Link
Volts AC: 600
Amps: 6
Volts AC: 600
Type: Fuse Link