CULUG #8AWG #10STUD 45PKG50

Item #: 0683021

Cat #: LCA8-10H-L

UPC: 074983558018

$ 5.09 EA
Company wide:
0 in stock

Overview

CULUG #8AWG #10STUD 45PKG50
Also known as: 074983558018, LCA8-10H-L, PDTLCA810HL

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Stud Size: #10