Compression Lug, Copper, 1-Hole

Item #: 0682978

Cat #: LCA6-56H-L

UPC: 074983558100

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, 45° Angle Tongue, 5/16" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, 45° Angle Tongue, 5/16" Stud Hole
Also known as: 074983558100, LCA6-56H-L, PDTLCA656HL

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 5/16 in
Allowable Gauge Range: 6
Material: Copper
Angle: 45°
Allowable Gauge Range: 6
Mounting: 1-Hole
Stud Size: 5/16 in