Compression Lug, Copper, 1-Hole

Item #: 0682958

Cat #: LCA6-10H-L

UPC: 074983558056

$ 5.34 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, 45° Angle Tongue, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, 45° Angle Tongue, #10 Stud Hole
Also known as: 074983558056, LCA6-10H-L, PDTLCA610HL

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: #10
Allowable Gauge Range: 6
Material: Copper
Angle: 45°
Allowable Gauge Range: 6
Mounting: 1-Hole
Stud Size: #10