6.25" x 3.125" BLANK TAG WITH REF HOLE

Item #: 0682931

Cat #: PCT-1109W-C

UPC: 613056101395

Call for price
Company wide:
0 in stock
TAG, BLANK, SIZE 8, 100/PK, White

Overview

TAG, BLANK, SIZE 8, 100/PK, White
Also known as: 613056101395, PCT-1109W-C, PDTPCT1109WC

Specifications

Material: Paper
Color: White
Type: Tag
Material: Paper
Type: Tag
Color: White