Panel For Enclosure, 58.20" x 34.20", Steel/Conductive Finish

Item #: 0682930

Cat #: CP6036G

UPC: 783510150655

$ 577.19 EA
Company wide:
8 in stock
Panel For Enclosure, 58.20" x 34.20", Steel, Conductive Finish, For Use With Concept Enclosures

Overview

Panel For Enclosure, 58.20" x 34.20", Steel, Conductive Finish, For Use With Concept Enclosures

nVent HOFFMAN HOFCP6036G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150655, CP6036G, HOFCP6036G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Height: 58.200 in
Weight: 63 lb
Width: 34.200 in
Finish: Galvanized
Height: 58.200 in
Width: 34.200 in
Weight: 63 lb
Finish: Galvanized