27 - 80 Amp, Electronic Overload Relay

Item #: 0682782

Cat #: E80DU80

UPC: 016779666620

Company wide:
0 in stock
Documents & Guides
27 - 80 Amp, Electronic Overload Relay, E80DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A50, A63 & A75 Frame Contactors. ***For use in 3-Phase Applications Only***

Overview

27 - 80 Amp, Electronic Overload Relay, E80DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A50, A63 & A75 Frame Contactors. ***For use in 3-Phase Applications Only***

The E80DU-80 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory.

Also known as: 016779666620, E80DU80, ABBE80DU80

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Amps: 80
Family / Style: A-Line
Amps Range: 27 - 80
Poles: 3
Amps: 80
Amps Range: 27 - 80
Type: NEMA, IEC, Overload Relay, Electronic
Family / Style: A-Line