Transformer, 750VA

Item #: 0682763

Cat #: TB81216

UPC: 047503350164

Company wide:
0 in stock
750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Overview

750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503350164, TB81216, ACMTB81216

Features & Benefits

  • Substitute new ICT TB750B008C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112704

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 220/440, 230/460
Volt Amps: 750
Secondary Voltage: 120, 115, 110