
$ 468.07 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-Embeddable, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 3-Wire, 10-50 Vdc, 12 Mm Diameter, Threaded Barrel, 4-Pin Dc Micro Connector, Standard Frequency
Overview
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-Embeddable, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 3-Wire, 10-50 Vdc, 12 Mm Diameter, Threaded Barrel, 4-Pin Dc Micro Connector, Standard Frequency
Also known as: 782113934884, E57-12LE10-CD, CUTE5712LE10CD
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |