5-Pole 1SNA Assembled Jumper Bar, 6mm

Item #: 0682589

Cat #: 0179 671.13

UPC: 662019963792

$ 8.05 EA
Company wide:
0 in stock
Documents & Guides
5-Pole 1SNA Jumper Bar With Spacers And Captive Screws, Spacing: 6mm, Rated Current: 32 Amps, DIN-Rail Mounted, Gray, Rating: IP20

Overview

5-Pole 1SNA Jumper Bar With Spacers And Captive Screws, Spacing: 6mm, Rated Current: 32 Amps, DIN-Rail Mounted, Gray, Rating: IP20

Simplified Model, Composed Of A Bar Prepunched To The Spacing Of The Blocks, And Of Captive Screws And Spacers. This Accessory Can Be Used For Connecting Blocks, Which Are Consecutive Or Not : In This Case Remove The Screw And Spacer Which Are Not Required.

Also known as: 662019963792, 0179 671.13, ENT1SNA179671R1300

Specifications

Amps: 32
Mounting: DIN Rail
Color: Gray
Type: Cross Connector
Poles: 5
IP/NEMA Rating: IP20
Amps: 32
Color: Gray
Poles: 5
Mounting: DIN Rail
Type: Cross Connector
IP/NEMA Rating: IP20