Compression Lug, Copper, 1-Hole

Item #: 0682545

Cat #: LCA4-12F-L

UPC: 074983126668

$ 10.54 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 90° Angle Tongue, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 90° Angle Tongue, 1/2" Stud Hole
Also known as: 074983126668, LCA4-12F-L, PDTLCA412FL

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Mounting: 1-Hole