1000W HPS Floodlight

Item #: 0682539

Cat #: HPNKY1K

UPC: 623961565182

Company wide:
0 in stock
Documents & Guides
Flood Light, 1000W HPS, Color: Bronze. Includes: Multi-Tap Yoke, Lamp.

Overview

Flood Light, 1000W HPS, Color: Bronze. Includes: Multi-Tap Yoke, Lamp.

The Lumark® Nighthawk series utilizes a soft-cornered aerodynamic design to provide excellent EPA ratings and an aesthetically pleasing appearance. Dark bronze polyester powder coat finish assures corrosion resistance and long-lasting aesthetics. Select from integral slipfitter, galvanized steel or trunnion mount for maximum field installation and adjustability. The Nighthawk floodlight is ideal for all commercial and industrial applications including façade, accent, parking lots, retail and security.

Also known as: 623961565182, HPNKY1K, LMKHPNKY1K

Specifications

Mounting: Yoke
Wattage: 1000
Color: Bronze
Mounting: Yoke
Color: Bronze
Wattage: 1000