Power Cable Support, Single, Yellow Zinc

Item #: 0682533

Cat #: SB119EYZ

UPC: 799038589051

$ 67.34 EA
Company wide:
0 in stock
Documents & Guides
Power Cable Support, Single, 4-5/16" x 5", Yellow Zinc. Use with 1-1/2" or 2" stringers/cable runway.

Overview

Power Cable Support, Single, 4-5/16" x 5", Yellow Zinc. Use with 1-1/2" or 2" stringers/cable runway.
Also known as: 799038589051, SB119EYZ, BLISB119EYZ

Specifications

Length: 1 in
Type: Power Cable Support
Finish: Yellow Zinc
Length: 1 in
Finish: Yellow Zinc
Type: Power Cable Support