12 AWG Single Insulated Wire Ferrules, Grey, Short

Item #: 0682528

Cat #: 216-207

UPC:

$ 0.17 EA
Company wide:
3,200 in stock
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 12 AWG. Type: Short, 12mm. Color: Grey

Overview

Wire Ferrules. Single Insulated. Wire Size: 12 AWG. Type: Short, 12mm. Color: Grey

Ferrule; Sleeve for 4 mm² / AWG 12; insulated; electro-tin plated; gray

Also known as: 216-207, WAG216207

Specifications

Color: Gray
Type: Ferrule
Color: Gray
Type: Ferrule