10-MIL TAG, BLANK GREEN 5/PK

Item #: 0682478

Cat #: PCT-1033

UPC: 613056099265

Call for price
Company wide:
0 in stock
Documents & Guides
Blank Tag, 5.75" x 3.25", Poly Cardstock, Green, 5 pc.

Overview

Blank Tag, 5.75" x 3.25", Poly Cardstock, Green, 5 pc.
Also known as: 613056099265, PCT-1033, PDTPCT1033

Specifications

Color: Green
Color: Green