10-MIL TAG, BLANK BLUE 5/PK

Item #: 0682475

Cat #: PCT-1032

UPC: 613056099180

Call for price
Company wide:
0 in stock
Documents & Guides
Blank Tag, 5.75" x 3.25", Poly Cardstock, Blue, 5 pc.

Overview

Blank Tag, 5.75" x 3.25", Poly Cardstock, Blue, 5 pc.
Also known as: 613056099180, PCT-1032, PDTPCT1032

Specifications

Color: Blue
Color: Blue