10-MIL TAG, BLANK YELLOW 25/PK

Item #: 0682472

Cat #: PCT-1031-Q

UPC: 613056099111

Call for price
Company wide:
0 in stock
Documents & Guides
Blank Tag, 5.75" x 3.25", Poly Cardstock, Yellow, 25 pc.

Overview

Blank Tag, 5.75" x 3.25", Poly Cardstock, Yellow, 25 pc.
Also known as: 613056099111, PCT-1031-Q, PDTPCT1031Q

Specifications

Color: Yellow
Color: Yellow