Compression Lug, Copper, 1-Hole

Item #: 0682469

Cat #: LCA400-12H-6

UPC: 074983869763

$ 37.94 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 400 kcmil Cable, 45° Angle Tongue, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 400 kcmil Cable, 45° Angle Tongue, 1/2" Stud Hole
Also known as: 074983869763, LCA400-12H-6, PDTLCA40012H6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 400