Rack, Wall Mt 19in 20RU, 20in

Item #: 0682457

Cat #: E19FWM20U20

UPC: 783510110130

$ 356.14 EA
Company wide:
0 in stock

Overview

19-in. Fixed Wall-Mount Rack, 19in, 20U, Black, Steel

Economical solution for banks of small networking equipment. Integral VELCRO« cable tiedown slots facilitate cable routing. Made of 16 gauge steel, finished with RAL 9005 low gloss black polyester powder paint. Shipped in four easy-to-assemble sections. VELCRO is a trademark of Velcro Industries B.V.

Also known as: 783510110130, E19FWM20U20, HOFE19FWM20U20

Specifications

Depth: 20 in
Height: 37 in
Color: Black
Width: 20 in
Material: Steel
Weight Capacity: 150 lbs
Mounting: Wall
Size: 20RMU
Depth: 20 in
Color: Black
Material: Steel
Mounting: Wall
Height: 37 in
Width: 20 in
Weight Capacity: 150 lbs
Size: 20RMU